Meter Base, 7 Jaw, 200A, OH/UG Steel Enclosure, with Closing Plate

Item #: 331779

Cat #: 40407-025F

UPC: 783643495418

Documents & Guides
Meter Base, 7 Jaw, 200 Amp, 3-Phase, with Lever Bypass OH/UG Steel Enclosure, with Closing Plate, Type HQU, Stainless Steel Latch and Hasp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 7 Jaw, 200 Amp, 3-Phase, with Lever Bypass OH/UG Steel Enclosure, with Closing Plate, Type HQU, Stainless Steel Latch and Hasp
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643495418, 40407-025F

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Type: OH/UG

Customer Reviews

No reviews for this product
(0)