Metal Halide Lamp, Pulse Start, BT37, 320W, Coated

Item #: 331761

Cat #: MCP320/C/PS/BU-ONLY/840/BT37-P

UPC: 046135648519

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 320 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 34500, CRI: 88, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: C154/O, Standard Case Qty: 6

Overview

Metal Halide Lamp, Pulse Start, 320 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 34500, CRI: 88, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: C154/O, Standard Case Qty: 6
Also known as: 046135648519, MCP320/C/PS/BU-ONLY/840/BT37-P

Specifications

Type: Pulse Start
Color Rendering Index (CRI): 88
Shape: BT37 (Blown Tubular)
Lumens: 34500
ANSI Code: C154/O
Wattage: 320
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Shape: BT37 (Blown Tubular)
ANSI Code: C154/O
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 88
Lumens: 34500
Wattage: 320
Color Temperature: 3900 (Neutral White)

Customer Reviews

No reviews for this product
(0)