Sign In or Register to view pricing and more.
Documents & Guides
200A 4J RGLS 1POS NO BPS MS OH/UG AL ENC
Overview
200A 4J RGLS 1POS NO BPS MS OH/UG AL ENC
Siemens meter socket designs have been in the industry for more than 60 years. No one knows metering installations like Siemens. Our meter sockets set the standard for quality, design, and workmanship. This is why we use stainless steel hardware; polyester powder-coat paint for long-lasting protection and appearance; type G90 galvanized steel or 3003 grade aluminum enclosures and, in our commercial sockets, an all-plated copper current path. This is why Siemens meter sockets are seen in so many utility specifications.
Also known as: 783643491656, UAT437-XGF
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)