MILW 5380-21 1/2IN 9AMP 120VA

Item #: 331723

Cat #: 5380-21

UPC: 045242025626

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Hammer Drill; Voltage Rating: 120 Vac; Amperage Rating: 9 Amp; Speed:0 - 1500/0 - 3500 At No Load; Chuck Size: 1/2 In Diameter X 14 In Overall Length; Double Insulated: Yes; Bpm: 0 - 24000/0 - 56000 Bpm At No Load; Chuck Type: Keyed; Selfeed Bit Capacity: 1-3/4 In; Cord Type: 12 Ft Fixed 2-wire; Trigger Lock: Yes; Capacity In Concrete: 1-3/4 In; Tool Weight: 7.300 Lb; Capacity In Wood:3-1/2 In Hol

Overview

Milwaukee; Hammer Drill; Voltage Rating: 120 Vac; Amperage Rating: 9 Amp; Speed:0 - 1500/0 - 3500 At No Load; Chuck Size: 1/2 In Diameter X 14 In Overall Length; Double Insulated: Yes; Bpm: 0 - 24000/0 - 56000 Bpm At No Load; Chuck Type: Keyed; Selfeed Bit Capacity: 1-3/4 In; Cord Type: 12 Ft Fixed 2-wire; Trigger Lock: Yes; Capacity In Concrete: 1-3/4 In; Tool Weight: 7.300 Lb; Capacity In Wood:3-1/2 In Hol
Power, durability and versatility for a variety of tough workwear applications. This powerful 9 amp, 1/2 in. hammer drill features dual speed ranges (0-1,500 and 0-3, 500 RPM) for better operator control, regardless of your materials or accessories. There’s a percussion drilling mode for masonry and a rotary drilling mode that accommodates a variety of bits for holes in wood, metal and plastic. Its high speed and compact size make it ideal for setting fasteners in concrete and drilling small holes for anchors. Yet its heavy-duty metal gear case, self-stopping brushes, and ball and roller bearing construction make it tough enough to handle the most grueling jobsite applications. The anti-vibration system (AVS) and ergonomic handle reduce user fatigue and increase comfort and control. The dual-speed hammer drill comes equipped with a removable side handle, depth gauge and impact-resistant carrying case.
Also known as: 045242025626, 5380-21

Specifications

Customer Reviews

No reviews for this product
(0)