3/4" Deluxe Cord Sealing Strain-Relief Grip .625" - .750"

Item #: 331708

Cat #: L7768

UPC: 078477974605

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, 90°, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, 90°, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .625 Inch - .750 Inch.
3/4-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief with .625, .750 Cord Range
Also known as: 078477974605, L7768

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)