1200 GLV SC STRAIGHT SECTION W/O KO

Item #: 331704

Cat #: 101012-GGV-NK

UPC: 782051100587

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge

Overview

Eaton B-Line series wireway, 10" height, 12" length, 10" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 14 gauge
Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.
Also known as: 782051100587, 101012-GGV-NK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 12 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)