Junction Box, NEMA 3, Screw Cover, 8" x 8" x 6"

Item #: 331693

Cat #: 886-SCG

UPC: 782051091373

Documents & Guides
Junction Box, NEMA 3, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 3, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Also known as: 782051091373, 886-SCG

Specifications

Depth: 6 in
Width: 8 in
Material: Galvanized Steel
Height: 8 in
IP/NEMA Rating: NEMA 3
Depth: 6 in
Material: Galvanized Steel
IP/NEMA Rating: NEMA 3
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)