Liquid Tight Grip, Straight, Male, 3"

Item #: 331686

Cat #: L7911

UPC: 078477972038

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.

Overview

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3 Inch, Mesh Length: 10-5/8 Inch.
3-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972038, L7911, 3" liquid tight with chinese finger

Specifications

Diameter: 3 in
Length: 10 5/8 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 10 5/8 in

Customer Reviews

No reviews for this product
(0)