Panel Board Interior, 400A, 480/277VAC, 3PH, 18 Circuits

Item #: 331684

Cat #: AEU3184RCXAXT1B4

UPC: 783175120314

Sign In or Register to view pricing and more.
Documents & Guides
Panel Board Interior, 400 Amp, 480/277 Volt AC, 3-Phase, 18 Circuits, Copper Bus, 64.5 Inch Box/Front Height, Feed Through

Overview

Panel Board Interior, 400 Amp, 480/277 Volt AC, 3-Phase, 18 Circuits, Copper Bus, 64.5 Inch Box/Front Height, Feed Through
Also known as: 783175120314, AEU3184RCXAXT1B4

Specifications

Phase: 3
Volts AC: 480, 277
Amps: 400
Material: Copper
Circuits: 18
Phase: 3
Amps: 400
Circuits: 18
Volts AC: 480, 277
Material: Copper

Customer Reviews

No reviews for this product
(0)