Liquid Tight Grip, Straight, Male, 1"

Item #: 331680

Cat #: L7904

UPC: 078477971871

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1 Inch, Mesh Length: 5-1/4 Inch.

Overview

Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1 Inch, Mesh Length: 5-1/4 Inch.
1-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971871, L7904

Specifications

Length: 5 1/4 in
Diameter: 1 in
Material: Stainless Steel, Aluminum
Length: 5 1/4 in
Material: Stainless Steel, Aluminum
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)