Liquidtight Grip, Strain-Relief, Straight, Male, 1/2", Aluminum
Item #: 331675
Cat #: L7902
UPC: 078477971697
Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.
Overview
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1/2 Inch, Mesh Length: 3-7/8 Inch.
1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971697, L7902
Specifications
Diameter: | 1/2 in |
Length: | 3 7/8 in |
Material: | Stainless Steel, Aluminum |
Diameter: | 1/2 in |
Material: | Stainless Steel, Aluminum |
Length: | 3 7/8 in |
Customer Reviews
No reviews for this product
(0)