Strain-Relief Grip, Galvanized Steel Grip, 1", Length: 8", Steel

Item #: 331669

Cat #: L7505

UPC: 078477971314

Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .700 Inch - .970 Inch, Mesh Length: 8 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .700 Inch - .970 Inch, Mesh Length: 8 Inch.
1-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .700, .970 Cord Range
Also known as: 078477971314, L7505

Specifications

Diameter: 1 in
Length: 8 in
Material: Aluminum/Steel
Diameter Range: 0.700 - 0.970 in
Diameter: 1 in
Material: Aluminum/Steel
Length: 8 in
Diameter Range: 0.700 - 0.970 in

Customer Reviews

No reviews for this product
(0)