
Strain-Relief Grip, Galvanized Steel Grip, 1/2", Length: 4.5", Steel
Item #: 331658
Cat #: L7502
UPC: 078477971239
Documents & Guides
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4.5 Inch.
Sign In or Register to view pricing and more.
Overview
Strain-Relief Grip, Single Weave, Straight, Male, Steel Body, Galvanized Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .300 Inch - .430 Inch, Mesh Length: 4.5 Inch.
1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .300, .430 Cord Range
Also known as: 078477971239, L7502
Specifications
Diameter: | 1/2 in |
Length: | 4 1/2 in |
Material: | Aluminum/Steel |
Diameter Range: | 0.300 - 0.430 in |
Diameter: | 1/2 in |
Material: | Aluminum/Steel |
Length: | 4 1/2 in |
Diameter Range: | 0.300 - 0.430 in |
Customer Reviews
No reviews for this product
(0)