Single U Eye, Closed Mesh, 1.25" - 1.49"

Item #: 331642

Cat #: L9505

UPC: 078477970690

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 16 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length: 16 Inch.
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.25 to 1.49 Cable Diameter
Also known as: 078477970690, L9505

Specifications

Material: Bronze
Length: 16 in
Diameter Range: 1.250 - 1.490 in
Material: Bronze
Diameter Range: 1.250 - 1.490 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)