Transformer, Dry Type, 225KVA, 480V Primary, 208Y/120V Secondary

Item #: 331581

Cat #: 9T40G0007

UPC: 783173168547

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

Overview

Transformer, Dry Type, 225 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173168547, 9T40G0007

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)