Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 48", Galvanized, No KOs

Item #: 331562

Cat #: 8848-GRTGV-NK

UPC: 782051008029

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 782051008029, 8848-GRTGV-NK

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in
Color: Plain
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)