B-LINE 4472-GGV-NK 72.00 GALV SC ST

Item #: 331554

Cat #: 4472-GGV-NK

UPC: 782051007756

Sign In or Register to view pricing and more.
Documents & Guides
CIR 4472 GGV NK 72.00 GALV SC

Overview

CIR 4472 GGV NK 72.00 GALV SC
Also known as: 782051007756, 4472-GGV-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 72 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)