Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4"
Item #:
331546
Cat #:
12124-RTSCGV-NK
UPC:
782051007626
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized Finish
Overview
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized Finish
Also known as: 782051007626, 12124-RTSCGV-NK
Specifications
Depth: | 4 in |
Height: | 12 in |
Width: | 12 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Depth: | 4 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 3R |
Height: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)