B-LINE 66-L-COMBOGV GALV SC WIREWAY

Item #: 331517

Cat #: 66-L-COMBOGV

UPC: 782051006650

Documents & Guides
CIR 66 L COMBOGV GALV SC WIRE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CIR 66 L COMBOGV GALV SC WIRE
Also known as: 782051006650, 66-L-COMBOGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
Color: Plain

Customer Reviews

No reviews for this product
(0)