GALV SC WIREWAY CROSS 12X12

Item #: 331490

Cat #: 1212-XGV

UPC: 782051006193

Documents & Guides
GALV SC WIREWAY CROSS 12X12
Sign In or Register to view pricing and more.

No associated products found.

Overview

GALV SC WIREWAY CROSS 12X12
Galvanized Screw Cover Wireway Cross 12X12
Also known as: 782051006193, 1212-XGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)