CF18DDE841ECO 50/CS 1/SKU

Item #: 33149

Cat #: CF18DD/E/841/ECO

UPC: 046135206689

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20668* *** Not for Sale in Vermont due to State Regulations ***

Overview

DULUX 18W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20668* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135206689, CF18DD/E/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1150
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1150
Base: 4-Pin (G24q-2)
Wattage: 18
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)