Overview
GALV WIREWAY CROSS 6X6
Galvanized Screw Cover Wireway Cross 6X6
Also known as: 782051006148, 66-XGV
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)