Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 30" height, 12" length, 30" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Overview
Eaton B-Line series Type 1 junction boxes, 30" height, 12" length, 30" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051002997, 303012-SCGV-NK
Specifications
Width: | 30 in |
Height: | 30 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 12 in |
Width: | 30 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 30 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)