Starter, Replacement Coil, 220/240VAC, Freedom, Size 1,2

Item #: 33146

Cat #: 9-3285-2

UPC: 786685884240

Sign In or Register to view pricing and more.
220/240V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1).

Overview

220/240V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1).
Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.
Also known as: 786685884240, 9-3285-2

Specifications

Family / Style: Freedom
Type: Replacement, NEMA, Coil
Volts AC Control: 240
Mounting: Device
Family / Style: Freedom
Volts AC Control: 240
Type: Replacement, NEMA, Coil
Mounting: Device

Customer Reviews

No reviews for this product
(0)