Retrofit Brace With Octagon Box, Depth: 1-1/2", Adjustable 16 to 24"

Item #: 331459

Cat #: 33310

UPC: 085129333109

Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Brace With Octagon Box, Depth: 1-1/2 Inch, Adjustable 16 to 24 Inch, Steel

Overview

Retrofit Brace With Octagon Box, Depth: 1-1/2 Inch, Adjustable 16 to 24 Inch, Steel
Also known as: 085129333109, 33310

Specifications

Length: 24 in , 16 in
Material: Steel
Depth: 1 1/2 in
Length: 24 in , 16 in
Depth: 1 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)