Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 12" height, 4" length, 8" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Overview
Eaton B-Line series Type 1 junction boxes, 12" height, 4" length, 8" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051002317, 1284-SCGV-NK
Specifications
Depth: | 4 in |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 12 in |
Width: | 8 in |
Customer Reviews
No reviews for this product
(0)