Patch Panel, 24 Port, RJ45, 1.75" H x 19" W, Unshielded, Black

Item #: 331386

Cat #: 1375291-1

UPC: 741149140737

Documents & Guides
Patch Panel, 24 Port, RJ45, 1.75 Inch Height x 19 Inch Width, 1RMU, Unshielded, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patch Panel, 24 Port, RJ45, 1.75 Inch Height x 19 Inch Width, 1RMU, Unshielded, Black
Also known as: 741149140737, 1375291-1

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.750 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Height: 1.750 in
Color: Black
Size: 1RMU
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)