Category 5e, Plenum, 24/4-Pair, White, 1000' Box

Item #: 331346

Cat #: 6-219513-2

UPC: 741149131230

Sign In or Register to view pricing and more.
Documents & Guides
Plenum, Category 5e. 24 AWG - 4 Pair, White, 1000' Pull Box

Overview

Plenum, Category 5e. 24 AWG - 4 Pair, White, 1000' Pull Box
Also known as: 741149131230, 6-219513-2

Specifications

Gauge: 24
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Length: 1000 ft
Conductors: 4 Pair
Color: White

Customer Reviews

No reviews for this product
(0)