Halogen, 20W, 12V, MR16, Flood Beam, GU5.3 Base

Item #: 331314

Cat #: 20MR16/FL/C/BAB/CLAM-12V

UPC: 046135585142

Sign In or Register to view pricing and more.
Documents & Guides
Halogen, 20 Watt, 12 Volt, MR16, Flood Beam, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 6 *Sylvania Part # 58514*

Overview

Halogen, 20 Watt, 12 Volt, MR16, Flood Beam, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 6 *Sylvania Part # 58514*
Also known as: 046135585142, 20MR16/FL/C/BAB/CLAM-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)