Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 4100K

Item #: 33124

Cat #: CF26DD/E/841/ECO

UPC: 046135206696

Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1170, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 100 *Sylvania Part # 20669* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1170, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 100 *Sylvania Part # 20669* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135206696, CF26DD/E/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 26
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1710
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1710
Base: 4-Pin (G24q-3)
Wattage: 26
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)