Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 24" x 8"

Item #: 33122

Cat #: CSD20248

UPC: 783510774301

Sign In or Register to view pricing and more.
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 24 x 8 Inches, Material/Finish: Steel/Gray

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 24 x 8 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD20248 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510774301, CSD20248

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 20 in
Width: 24 in
Depth: 8 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 24 in
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Depth: 8 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)