Disconnect Enclosure, 36 x 32 x 12", Steel/Gray

Item #: 3312

Cat #: A36SA3212LPPL

UPC: 783510404390

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 36 x 32 x 12 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

Overview

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 36 x 32 x 12 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFA36SA3212LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510404390, A36SA3212LPPL

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Width: 31.380 in
IP/NEMA Rating: IP65, NEMA 12
Depth: 12 in
Height: 36 in
Material: Steel
Mounting: Wall
Width: 31.380 in

Customer Reviews

No reviews for this product
(0)