Halogen Capsule Lamp, T4, 100W, 24V

Item #: 331194

Cat #: 64638-HLX

UPC: 046135542527

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 100 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 2900, CRI: 100, Color Temperature: 3350K, Standard Case Qty: 40 Sylvania Part # 54252

Overview

Halogen Capsule Lamp, 100 Watt, 24 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 2900, CRI: 100, Color Temperature: 3350K, Standard Case Qty: 40 Sylvania Part # 54252
Also known as: 046135542527, 64638-HLX

Specifications

Wattage: 100
Shape: T4 (Tubular)
Lumens: 2900
Color Rendering Index (CRI): 100
Color Temperature: 3350 (Warm White)
Volts AC: 24
Light Technology: Halogen
Base: 2-Pin (G6.35)
Wattage: 100
Lumens: 2900
Color Temperature: 3350 (Warm White)
Light Technology: Halogen
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Volts AC: 24
Base: 2-Pin (G6.35)

Customer Reviews

No reviews for this product
(0)