Rubber Splicing Tape, 3/4" x 22', Bulk Pack

Item #: 331188

Cat #: 2155-3/4X22FT-20RLS

UPC:

Documents & Guides
Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 3/4" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 3/4" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Black.
Also known as: 2155-3/4X22FT-20RLS

Specifications

Width: 3/4 in
Length: 22 ft
Color: Black
Material: Rubber
Width: 3/4 in
Color: Black
Length: 22 ft
Material: Rubber

Customer Reviews

No reviews for this product
(0)