Multi Function Timer Ct-mfd.12

Item #: 331121

Cat #: 1SVR500020R0000

UPC: 662019107172

Sign In or Register to view pricing and more.
Documents & Guides
ABB Timer With 24-240 Vac 24-48 Vdc Rated Control Supply Voltage, Timing Range Of 7(0.05 S - 100 H), A Control Input, And 1 Spdt (c/o) Output Contact In Width X 2.76in Height X 2.28 In Depth

Overview

ABB Timer With 24-240 Vac 24-48 Vdc Rated Control Supply Voltage, Timing Range Of 7(0.05 S - 100 H), A Control Input, And 1 Spdt (c/o) Output Contact In Width X 2.76in Height X 2.28 In Depth
Also known as: 662019107172, 1SVR500020R0000

Specifications

Mounting: DIN Rail
Type: Timer
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timer
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)