3M 233+36mmx55m PN26338 36mm X 55m

Item #: 331118

Cat #: 233+36MMX55M

UPC: 051131263383

Sign In or Register to view pricing and more.
Documents & Guides
MMM 233+36MMX55M PN26338 36MM

Overview

MMM 233+36MMX55M PN26338 36MM
Features and Benefits: High performance masking tape designed to exceed the needs of today's collision repair shops. Highly conformable, provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines Performs consistently under a variety of climactic conditions. Provides outstanding paint lines and a controlled, consistent unwind. 36mm x 55m bulk (1-1/2"); 16 rolls per case. Goes on quickly and easily, sticks at a touch and stays put. Perfectly balanced to give outstanding masking results. This unique, green colored tape has transfer resistance, and is resistant to bleed through. 233+ also has better UV resistance than traditional masking tapes. Adhesion to steel: 38oz./in.width. Tensile: 25lbs/in. Tape thickness: 6.7 mils. Temp range: 250 degrees F for 30 minutes.
Also known as: 051131263383, 233+36MMX55M

Specifications

Customer Reviews

No reviews for this product
(0)