4-Way Switch, 15 Amp, 120/277V, Gray, Side Wired, Commercial Grade
Item #: 331059
Cat #: CS415-2GY
UPC: 078477815670
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Overview
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
15-Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Gray
Also known as: 078477815670, CS415-2GY
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Color: | Gray |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Color: | Gray |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)