4-Way Switch, 15 Amp, 120/277V, Brown, Side Wired, Commercial Grade
Item #: 331055
Cat #: CS415-2
UPC: 078477815656
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
Overview
15 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
Also known as: 078477815656, CS415-2
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Color: | Brown |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Material: | Thermoplastic |
Color: | Brown |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)