Emergency Light, Halogen, 2-Head, 10W, 6V

Item #: 331052

Cat #: LZ2D

UPC: 782520836788

Emergency Light, Halogen, 2 Head, 10 Watt, 6 Volt, Damp Location Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency Light, Halogen, 2 Head, 10 Watt, 6 Volt, Damp Location Listed
Also known as: 782520836788, LZ2D

Specifications

Volts DC: 6
Wattage: 10
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 10
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)