1
more

Cotton Friction Tape, 3/4" x 60', Black
Item #: 331045
Cat #: 1755-3/4X60FT
UPC: 051128571736
Documents & Guides
Cotton Friction Tape, Temflex™, Unprinted, 3/4 Inch x 60 Feet, Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cotton Friction Tape, Temflex™, Unprinted, 3/4 Inch x 60 Feet, Black
3M™ Temflex™ MMM05112857173 Friction Tape 1755 is a high-grade, black friction tape designed to provide mechanical protection against abrasion and cut-through for cable, wire splices and connections insulated with rubber electrical tape. The 13-mil thick tape is composed of a high-quality cotton fabric, coated on both sides with an electrical-grade, solvent-free, rubber adhesive. 3M™ Temflex Friction Tape 1755 has high break strength and low stretch, making it ideal as a heavy duty binding and harnessing tape.
Also known as: 051128571736, 1755-3/4X60FT
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Fiber |
Color: | Black |
Width: | 3/4 in |
Material: | Fiber |
Length: | 60 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)