Plenum Rated Cable Tie, 11", Red

Item #: 331021

Cat #: DC-11AH

UPC: 710983214935

Sign In or Register to view pricing and more.
Documents & Guides
Plenum Rated Cable Tie, 11 Inch, Red

Overview

Plenum Rated Cable Tie, 11 Inch, Red
Made of high strength nylon, these ties are self-extinguishing and resistant to abrasion and chemicals such as oils, greases, solvents, dilute acids and alkalis. Dolphin Plenum Rated Air-Handling ties are red (maroon) in color for easy identification. The maximum operating temperature is 185°F (85°).
Also known as: 710983214935, DC-11AH

Specifications

Color: Red
Length: 11 in
Weight Capacity: 50 lbs
Color: Red
Weight Capacity: 50 lbs
Length: 11 in

Customer Reviews

No reviews for this product
(0)