Terminal Block, 2 - 3' Rails, White, 88 Pcs per Rail

Item #: 33098

Cat #: 1492-CA1175

UPC: 781180974816

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 - 3' Rails, White, 88 Pcs per Rail,

Overview

Terminal Block, 2 - 3' Rails, White, 88 Pcs per Rail,
Also known as: 781180974816, 1492-CA1175

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: White
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)