Cf105/300bl - Cablofil Cable Tray

Item #: 330802

Cat #: CF105/300BL

UPC: 800388009196

Sign In or Register to view pricing and more.
Documents & Guides
CBF CF105/300BL CABLE TRAY 4" DX12WX120L BASKET TRAY

Overview

CBF CF105/300BL CABLE TRAY 4" DX12WX120L BASKET TRAY
Also known as: 800388009196, CF105/300BL

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)