16" Xenon, 2 Lamp, White

Item #: 330747
Cat #: NCAX-120L-16WT
UPC: 782042933941
Sign In or Register to view pricing and more.
Documents & Guides
16", 2-Lamp, 120V, White w/ Quicklink - 16"L x 5"W x 1-1/2"H

Overview

16", 2-Lamp, 120V, White w/ Quicklink - 16"L x 5"W x 1-1/2"H
Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.
Also known as: 782042933941, NCAX-120L-16WT

Specifications

Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 16 in
Type: Undercabinet Light
Color: White
Volts AC: 120
Length: 16 in

Customer Reviews

No reviews for this product
(0)