Compression Lug, Seamless, Copper, 1-Hole, #8-10, 20 - 12 AWG

Item #: 330735

Cat #: YAV14

UPC: 781810024836

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, #20-12 AWG, #8-10 Bolt Hole, Inspection Window, Voltage Rating 600 -35000, Temperature Rating 90 Degree Celsius

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, #20-12 AWG, #8-10 Bolt Hole, Inspection Window, Voltage Rating 600 -35000, Temperature Rating 90 Degree Celsius
Also known as: 781810024836, YAV14

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10, #8
Allowable Gauge Range: 18 - 12
Material: Copper
Volts AC: 600
Allowable Gauge Range: 18 - 12
Mounting: 1-Hole
Stud Size: #10, #8

Customer Reviews

No reviews for this product
(0)