45 Amp Class K5 One-Time Fuse, 250 Volt

Item #: 33072

Cat #: NON-45

UPC: 051712101622

Documents & Guides
45 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

45 Amp Class K5 One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101622, NON-45

Specifications

Amps: 45
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Amps: 45
Speed: Non-Time Delay
Class: K5
Interrupt Rating DC: 50 kA
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)