This product may not be available in all locations.
2
more

MOLDED CASE SWITCH 240VAC 60AMP QO
Item #: 33068
Cat #: QO200TRNM
UPC: 785901328018
Documents & Guides
Square D,MOLDED CASE SWITCH 240VAC 60AMP QO,240 V AC,240 V AC,60A,AC Disconnect Switch,NEMA 3R,Non Fusible - Molded Case Switch,Non Metallic - Rain proof and Ice proof (Indoor/Outdoor),Residential and light commercial applications Air Conditioner,Screw,UL Listed
Sign In or Register to view pricing and more.
Overview
Square D,MOLDED CASE SWITCH 240VAC 60AMP QO,240 V AC,240 V AC,60A,AC Disconnect Switch,NEMA 3R,Non Fusible - Molded Case Switch,Non Metallic - Rain proof and Ice proof (Indoor/Outdoor),Residential and light commercial applications Air Conditioner,Screw,UL Listed
Molded Case Switch, QO, 60 A, 1PH, 240 V, 22 kA, A/C, NM
Also known as: 785901328018, QO200TRNM
Specifications
Poles: | 2 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)