Power Outlet Wallplate, 1-Gang, 2.15" Hole, Thermoset, Black, Midway

Item #: 330653

Cat #: 80528-BLK

UPC: 078477492109

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Black.

Overview

1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Black.
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, Black
Also known as: 078477492109, 80528-BLK

Specifications

Size: Midway
Material: Thermoset
Type: Power Outlet Receptacle
Mounting: Box
Color: Black
Gangs: 1
Size: Midway
Type: Power Outlet Receptacle
Color: Black
Material: Thermoset
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)