![Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 250 MCM Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 250 MCM](https://rexel-cdn.com/products/capture.jpg?i=7C32A387-9FED-4810-A6AE-3F065C0DFB7F&f=420)
Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 6 AWG - 250 MCM
Item #: 330631
Cat #: K3A29U2N
UPC: 781810601105
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 250 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Slotted Set Screw per Conductor
Overview
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 6 AWG to 250 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (1) Slotted Set Screw per Conductor
BURNDY® is The Grounding Superstore. More than 80 years of technological innovation have made BURNDY® grounding connectors the most widely used and highly respected lines in the industry. Today BURNDY® is a leading manufacturer and provider of commercial and industrial, utility and OEM solutions. Through The Grounding Superstore, we offer four types of grounding products mechanical, compression, exothermic, tooling and accessories.
Also known as: 781810601105, K3A29U2N
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 250 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 250 |
Customer Reviews
No reviews for this product
(0)