This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 13W, 3500K
Item #: 330627
Cat #: CF13EL/MINI/835/DAY/RP
UPC: 046135297816
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3500K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29781
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3500K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29781
Also known as: 046135297816, CF13EL/MINI/835/DAY/RP
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 875 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3500 (Neutral White) |
Lumens: | 875 |
Wattage: | 13 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)